Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Hard chrome-plated piston rod
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Weight per Inch
0.51 lb
Magnetic Piston
No
Port Size
3/8
Rod End Style
Male, Small
End Type
Single Rod
Mounting Style
MF1
Port Type
NPTF
Port Location
12 O'clock on Each End (Standard)
Mounting Style Code
24
Actuator Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Series
Econo-Ram II™
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Rod End Thread
7/16-20
Seal Material
Buna-N
Rod Diameter
5/8 in
Base Wt.
1.73 lb
Cylinder Material
Aluminum
Cylinder Bore Size
1.5 in
Cushions
Cushioned, Both Ends
Rod End Style Code
2
Rod Material
Aluminum
Mounting Style Description
Head Rectangular Flange
Bore Code
A10
Lube Specification
Non Lube Design
Seal Type Code
1
Weight
4.79 LB
We're here for you
with Service Centers across the country - We have your back