Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style
MF1
Actuator Material
Aluminum
Lube Specification
Non Lube Design
Rod End Thread
7/16-20
Seal Type Code
1
Cylinder Style
Tie Rod, NFPA
Bumpers
w/o Bumpers
Port Size
3/8
Seal Material
Buna-N
Rod Material
Aluminum
Rod End Style Code
2
Weight per Inch
0.51 lb
Series
Econo-Ram II™
Mounting Style Code
24
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Base Wt.
1.73 lb
Cushions
Cushioned, Both Ends
Mounting Style Description
Head Rectangular Flange
Rod End Style
Male, Small
Port Type
NPTF
End Type
Single Rod
Bore Code
A10
Seal Design
Buna-N Rubber
Rod Diameter
5/8 in
Cylinder Bore Size
1.5 in
Magnetic Piston
No
Weight
3.26 LB
We're here for you
with Service Centers across the country - We have your back