Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style
Male, Small
Cylinder Bore Size
1.5 in
Port Size
3/8
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Port Type
NPTF
Base Wt.
1.73 lb
Mounting Style Description
Head Rectangular Flange
Rod End Thread
7/16-20
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Seal Material
Buna-N
Magnetic Piston
No
Cushions
Cushioned, Both Ends
Weight per Inch
0.51 lb
Mounting Style Code
24
Lube Specification
Non Lube Design
Mounting Style
MF1
Cylinder Style
Tie Rod, NFPA
Bore Code
A10
Rod End Style Code
2
Rod Material
Aluminum
Seal Type Code
1
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Cylinder Material
Aluminum
Rod Diameter
5/8 in
Weight
13.97 LB
We're here for you
with Service Centers across the country - We have your back