Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Code
22
Bumpers
w/o Bumpers
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Seal Design
Buna-N Rubber
Base Wt.
1.73 lb
Rod Material
Aluminum
Lube Specification
Non Lube Design
Port Size
3/8
Seal Material
Buna-N
Magnetic Piston
No
Rod End Style Code
2
Cylinder Style
Tie Rod, NFPA
Cylinder Bore Size
1.5 in
Rod Diameter
5/8 in
Cylinder Material
Aluminum
Weight per Inch
0.51 lb
Cushions
Cushioned, Head End
Port Type
NPTF
Mounting Style Description
Head Rectangular Flange
End Type
Single Rod
Bore Code
A10
Actuator Material
Aluminum
Seal Type Code
1
Mounting Style
MF1
Series
Econo-Ram II™
Rod End Thread
7/16-20
Weight
4.79 LB
We're here for you
with Service Centers across the country - We have your back