Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Series
Econo-Ram II™
Base Wt.
1.73 lb
End Type
Single Rod
Mounting Style Code
21
Port Type
NPTF
Cylinder Material
Aluminum
Rod End Style Code
3
Mounting Style Description
Head Rectangular Flange
Rod Material
Aluminum
Mounting Style
MF1
Actuator Material
Aluminum
Magnetic Piston
No
Rod End Style
Female, Short
Cushions
Noncushioned
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
7/16-20
Seal Design
Buna-N Rubber
Bore Code
A10
Seal Material
Buna-N
Weight per Inch
0.51 lb
Rod Diameter
5/8 in
Port Size
3/8
Seal Type Code
1
Cylinder Bore Size
1.5 in
Cylinder Style
Tie Rod, NFPA
Bumpers
w/o Bumpers
Lube Specification
Non Lube Design
Weight
2.24 LB
We're here for you
with Service Centers across the country - We have your back