Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Material
Aluminum
End Type
Single Rod
Cylinder Material
Aluminum
Cushions
Noncushioned
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Seal Material
Buna-N
Port Type
NPTF
Port Size
3/8
Lube Specification
Non Lube Design
Cylinder Style
Tie Rod, NFPA
Cylinder Bore Size
1.5 in
Rod End Thread
7/16-20
Base Wt.
1.73 lb
Mounting Style Description
Head Rectangular Flange
Mounting Style Code
21
Rod Diameter
5/8 in
Actuator Material
Aluminum
Mounting Style
MF1
Seal Type Code
1
Weight per Inch
0.51 lb
Bumpers
w/o Bumpers
Magnetic Piston
No
Bore Code
A10
Series
Econo-Ram II™
Seal Design
Buna-N Rubber
Rod End Style Code
2
Weight
4.28 LB
We're here for you
with Service Centers across the country - We have your back