Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Type Code
1
Cushions
Noncushioned
Rod End Style Code
2
Weight per Inch
0.51 lb
Rod Material
Aluminum
Port Size
3/8
Cylinder Material
Aluminum
Seal Design
Buna-N Rubber
Cylinder Style
Tie Rod, NFPA
Cylinder Bore Size
1.5 in
Mounting Style
MF1
Rod Diameter
5/8 in
Port Type
NPTF
Bumpers
w/o Bumpers
Magnetic Piston
No
Lube Specification
Non Lube Design
Rod End Thread
7/16-20
Series
Econo-Ram II™
Actuator Material
Aluminum
Seal Material
Buna-N
Mounting Style Description
Head Rectangular Flange
End Type
Single Rod
Bore Code
A10
Port Location
12 O'clock on Each End (Standard)
Base Wt.
1.73 lb
Rod End Style
Male, Small
Mounting Style Code
21
Weight
8.87 LB
We're here for you
with Service Centers across the country - We have your back