Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Removable rod gland
Hard chrome-plated piston rod
Piston features nylon wear band for longer life
Piston rod lipseal/wiper self-compensating for zero leakage
Port Size
3/8
Series
Econo-Ram II™
Actuator Material
Aluminum
Magnetic Piston
No
Seal Material
Buna-N
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
Cushions
Noncushioned
Base Wt.
1.73 lb
Seal Type Code
1
Bore Code
A10
Rod End Thread
7/16-20
Rod End Style
Male, Small
Rod Material
Aluminum
Bumpers
w/o Bumpers
Mounting Style Description
Head Rectangular Flange
Rod Diameter
5/8 in
Port Type
NPTF
End Type
Single Rod
Lube Specification
Non Lube Design
Mounting Style Code
21
Cylinder Bore Size
1.5 in
Weight per Inch
0.51 lb
Cylinder Style
Tie Rod, NFPA
Mounting Style
MF1
Rod End Style Code
2
Weight
8.36 LB
We're here for you
with Service Centers across the country - We have your back