Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Code
21
Rod Material
Aluminum
Bumpers
w/o Bumpers
Rod End Style Code
2
Cushions
Noncushioned
Lube Specification
Non Lube Design
Rod End Style
Male, Small
Port Type
NPTF
Bore Code
A10
Rod End Thread
7/16-20
Seal Design
Buna-N Rubber
Base Wt.
1.73 lb
Actuator Material
Aluminum
Mounting Style
MF1
Seal Type Code
1
Port Size
3/8
Magnetic Piston
No
Weight per Inch
0.51 lb
Cylinder Style
Tie Rod, NFPA
Series
Econo-Ram II™
End Type
Single Rod
Cylinder Material
Aluminum
Rod Diameter
5/8 in
Seal Material
Buna-N
Mounting Style Description
Head Rectangular Flange
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
1.5 in
Weight
7.59 LB
We're here for you
with Service Centers across the country - We have your back