Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
5/8 in
Cylinder Bore Size
1.5 in
Port Type
NPTF
Bore Code
A10
Rod End Thread
N/A
Bumpers
w/o Bumpers
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Cushions
Noncushioned
Cylinder Material
Aluminum
Port Size
3/8
Mounting Style Description
Head Rectangular Flange
Port Location
12 O'clock on Each End (Standard)
Seal Type Code
1
Rod Material
Aluminum
Mounting Style
MF1
Rod End Style
Special - Specify
Mounting Style Code
21
Base Wt.
1.73 lb
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Seal Material
Buna-N
Magnetic Piston
No
Actuator Material
Aluminum
Rod End Style Code
0
Weight per Inch
0.51 lb
Weight
4.03 LB
We're here for you
with Service Centers across the country - We have your back