Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
End Type
Single Rod
Seal Design
Buna-N Rubber
Seal Type Code
1
Cushions
Cushioned, Both Ends
Mounting Style Description
Side Tapped
Port Location
12 O'clock on Each End (Standard)
Rod Material
Aluminum
Rod End Thread
1/2-20
Lube Specification
Non Lube Design
Port Size
3/8
Port Type
NPTF
Mounting Style
MS4
Seal Material
Buna-N
Rod End Style Code
4
Bore Code
A10
Rod End Style
Male, Intermediate
Mounting Style Code
16
Bumpers
w/o Bumpers
Cylinder Bore Size
1.5 in
Magnetic Piston
No
Rod Diameter
5/8 in
Cylinder Material
Aluminum
Series
Econo-Ram II™
Weight per Inch
0.36 lb
Actuator Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Base Wt.
1.73 lb
Weight
5.69 LB
We're here for you
with Service Centers across the country - We have your back