Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Size
3/8
Mounting Style Description
Side Tapped
Actuator Material
Aluminum
Lube Specification
Non Lube Design
Mounting Style
MS4
Seal Type Code
1
Cylinder Bore Size
1.5 in
Rod Material
Aluminum
Cylinder Material
Aluminum
Rod Diameter
5/8 in
Rod End Thread
7/16-20
Magnetic Piston
No
Series
Econo-Ram II™
Seal Design
Buna-N Rubber
Rod End Style Code
2
Bore Code
A10
Cylinder Style
Tie Rod, NFPA
Weight per Inch
0.36 lb
Port Location
12 O'clock on Each End (Standard)
Bumpers
w/o Bumpers
Mounting Style Code
16
Seal Material
Buna-N
Base Wt.
1.73 lb
Rod End Style
Male, Small
End Type
Single Rod
Cushions
Cushioned, Both Ends
Port Type
NPTF
Weight
4.07 LB
We're here for you
with Service Centers across the country - We have your back