Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bore Code
A10
Mounting Style Description
Side Tapped
Rod End Style
Male, Small
Seal Material
Buna-N
Cylinder Bore Size
1.5 in
Rod Diameter
5/8 in
Seal Design
Buna-N Rubber
Mounting Style
MS4
End Type
Single Rod
Mounting Style Code
16
Rod Material
Aluminum
Seal Type Code
1
Rod End Style Code
2
Rod End Thread
7/16-20
Cylinder Style
Tie Rod, NFPA
Weight per Inch
0.36 lb
Port Size
3/8
Cylinder Material
Aluminum
Base Wt.
1.73 lb
Series
Econo-Ram II™
Port Type
NPTF
Bumpers
w/o Bumpers
Origin
Aluminum NFPA
Lube Specification
Non Lube Design
Cushions
Cushioned, Both Ends
Actuator Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Weight
3.89 LB
We're here for you
with Service Centers across the country - We have your back