Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Bore Code
A10
End Type
Single Rod
Weight per Inch
0.36 lb
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
Mounting Style Code
16
Rod Diameter
5/8 in
Series
Econo-Ram II™
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Rod End Thread
7/16-20
Mounting Style
MS4
Cushions
Cushioned, Both Ends
Port Size
3/8
Cylinder Material
Aluminum
Base Wt.
1.73 lb
Cylinder Bore Size
1.5 in
Port Type
NPTF
Rod Material
Aluminum
Seal Type Code
1
Bumpers
w/o Bumpers
Rod End Style
Male, Small
Rod End Style Code
2
Mounting Style Description
Side Tapped
Weight
3.08 LB
We're here for you
with Service Centers across the country - We have your back