Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Series
Econo-Ram II™
Bumpers
w/o Bumpers
Rod Diameter
5/8 in
Cylinder Style
Tie Rod, NFPA
Port Size
3/8
Seal Material
Buna-N
Rod End Style
Male, Small
Cylinder Material
Aluminum
Bore Code
A10
Port Location
12 O'clock on Each End (Standard)
Base Wt.
1.73 lb
Weight per Inch
0.36 lb
Lube Specification
Non Lube Design
Mounting Style Code
16
Seal Type Code
1
Rod End Style Code
2
Seal Design
Buna-N Rubber
Magnetic Piston
No
Port Type
NPTF
Mounting Style
MS4
Actuator Material
Aluminum
Mounting Style Description
Side Tapped
Cylinder Bore Size
1.5 in
End Type
Single Rod
Rod Material
Aluminum
Cushions
Cushioned, Both Ends
Rod End Thread
7/16-20
Weight
2.81 LB
We're here for you
with Service Centers across the country - We have your back