Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Material
Aluminum
Rod Diameter
5/8 in
Mounting Style
MS4
Mounting Style Description
Side Tapped
Port Type
NPTF
Rod Material
Aluminum
Seal Type Code
1
Weight per Inch
0.36 lb
Rod End Style
Male, Small
Port Location
12 O'clock on Each End (Standard)
Actuator Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Magnetic Piston
No
Rod End Style Code
2
Cushions
Cushioned, Both Ends
Series
Econo-Ram II™
End Type
Single Rod
Base Wt.
1.73 lb
Bore Code
A10
Port Size
3/8
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Mounting Style Code
16
Bumpers
w/o Bumpers
Cylinder Bore Size
1.5 in
Rod End Thread
7/16-20
Seal Material
Buna-N
Weight
8.21 LB
We're here for you
with Service Centers across the country - We have your back