Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Material
Aluminum
Bumpers
w/o Bumpers
Actuator Material
Aluminum
End Type
Single Rod
Cylinder Bore Size
1.5 in
Mounting Style Code
16
Mounting Style Description
Side Tapped
Base Wt.
1.73 lb
Cushions
Cushioned, Both Ends
Rod End Style
Male, Small
Seal Type Code
1
Cylinder Material
Aluminum
Port Type
NPTF
Weight per Inch
0.36 lb
Rod End Style Code
2
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Mounting Style
MS4
Magnetic Piston
No
Seal Material
Buna-N
Series
Econo-Ram II™
Cylinder Style
Tie Rod, NFPA
Port Size
3/8
Lube Specification
Non Lube Design
Bore Code
A10
Rod Diameter
5/8 in
Rod End Thread
7/16-20
Weight
6.77 LB
We're here for you
with Service Centers across the country - We have your back