Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Type Code
1
Cylinder Bore Size
1.5 in
Actuator Material
Aluminum
Series
Econo-Ram II™
Bore Code
A10
Magnetic Piston
No
Mounting Style Description
Side Tapped
Rod End Thread
7/16-20
Port Type
NPTF
Port Size
3/8
Origin
Aluminum NFPA
Mounting Style Code
16
Rod Material
Aluminum
Base Wt.
1.73 lb
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Port Location
12 O'clock on Each End (Standard)
Weight per Inch
0.36 lb
Mounting Style
MS4
Rod Diameter
5/8 in
Cushions
Cushioned, Both Ends
Rod End Style
Male, Small
Cylinder Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
End Type
Single Rod
Seal Material
Buna-N
Rod End Style Code
2
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back