Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Material
Buna-N
Actuator Material
Aluminum
Bore Code
A10
Base Wt.
1.73 lb
Weight per Inch
0.36 lb
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Mounting Style
MS4
Seal Type Code
1
Rod Diameter
5/8 in
Port Type
NPTF
Magnetic Piston
No
Mounting Style Code
16
Port Size
3/8
Cylinder Style
Tie Rod, NFPA
Cushions
Cushioned, Both Ends
Bumpers
w/o Bumpers
Rod End Style
Male, Small
Rod End Thread
7/16-20
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Lube Specification
Non Lube Design
Cylinder Material
Aluminum
Rod Material
Aluminum
Mounting Style Description
Side Tapped
Cylinder Bore Size
1.5 in
Rod End Style Code
2
Weight
2.18 LB
We're here for you
with Service Centers across the country - We have your back