Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bore Code
A10
Magnetic Piston
No
Lube Specification
Non Lube Design
Cylinder Bore Size
1.5 in
Cushions
Cushioned, Both Ends
Cylinder Material
Aluminum
Mounting Style
MS4
Actuator Material
Aluminum
End Type
Single Rod
Port Size
3/8
Mounting Style Code
16
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Bumpers
w/o Bumpers
Seal Type Code
1
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Series
Econo-Ram II™
Rod End Style Code
2
Mounting Style Description
Side Tapped
Rod Diameter
5/8 in
Rod End Thread
7/16-20
Weight per Inch
0.36 lb
Base Wt.
1.73 lb
Rod Material
Aluminum
Seal Material
Buna-N
Seal Design
Buna-N Rubber
Weight
2.09 LB
We're here for you
with Service Centers across the country - We have your back