Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
5/8 in
Cylinder Material
Aluminum
Mounting Style Description
Side Tapped
Cushions
Cushioned, Head End
Rod End Style Code
4
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Seal Type Code
1
Bumpers
w/o Bumpers
Magnetic Piston
No
Rod End Thread
1/2-20
Series
Econo-Ram II™
Port Type
NPTF
Lube Specification
Non Lube Design
Actuator Material
Aluminum
Port Size
3/8
Mounting Style Code
14
Mounting Style
MS4
Rod Material
Aluminum
Bore Code
A10
Rod End Style
Male, Intermediate
Port Location
12 O'clock on Each End (Standard)
Weight per Inch
0.36 lb
Base Wt.
1.73 lb
Cylinder Bore Size
1.5 in
Cylinder Style
Tie Rod, NFPA
End Type
Single Rod
Weight
2.27 LB
We're here for you
with Service Centers across the country - We have your back