Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Side Tapped
Rod Material
Aluminum
Rod End Thread
7/16-20
Magnetic Piston
No
Cylinder Style
Tie Rod, NFPA
Bumpers
w/o Bumpers
Mounting Style Code
13
Cylinder Bore Size
1.5 in
Port Location
12 O'clock on Each End (Standard)
Lube Specification
Non Lube Design
Port Type
NPTF
Mounting Style
MS4
Base Wt.
1.73 lb
Seal Type Code
2
Rod End Style Code
2
Bore Code
A10
Series
Econo-Ram II™
Weight per Inch
0.36 lb
Seal Material
Viton
End Type
Single Rod
Cushions
Noncushioned
Cylinder Material
Aluminum
Seal Design
Viton
Rod Diameter
5/8 in
Actuator Material
Aluminum
Port Size
3/8
Rod End Style
Male, Small
Weight
6.05 LB
We're here for you
with Service Centers across the country - We have your back