Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
Cushions
Noncushioned
Rod End Style Code
2
Port Size
3/8
Bore Code
A10
Seal Type Code
1
Mounting Style
MS4
Cylinder Bore Size
1.5 in
Rod End Thread
7/16-20
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Port Location
12 O'clock on Each End (Standard)
Weight per Inch
0.36 lb
Port Type
NPTF
Cylinder Material
Aluminum
Rod Diameter
5/8 in
Series
Econo-Ram II™
Mounting Style Description
Side Tapped
End Type
Single Rod
Bumpers
w/o Bumpers
Rod End Style
Male, Small
Actuator Material
Aluminum
Mounting Style Code
13
Magnetic Piston
No
Base Wt.
1.73 lb
Rod Material
Aluminum
Weight
4.25 LB
We're here for you
with Service Centers across the country - We have your back