Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bore Code
A10
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Port Size
3/8
Cylinder Material
Aluminum
Base Wt.
1.73 lb
Actuator Material
Aluminum
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Mounting Style Description
Side Tapped
Rod End Thread
7/16-20
Port Type
NPTF
Lube Specification
Non Lube Design
Seal Type Code
1
Mounting Style Code
13
Rod End Style Code
2
Cylinder Bore Size
1.5 in
Seal Material
Buna-N
Rod Diameter
5/8 in
Rod End Style
Male, Small
Series
Econo-Ram II™
Bumpers
w/o Bumpers
Cushions
Noncushioned
Origin
Aluminum NFPA
Weight per Inch
0.36 lb
Cylinder Style
Tie Rod, NFPA
End Type
Single Rod
Mounting Style
MS4
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back