Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
Mounting Style Description
Side Tapped
Mounting Style
MS4
Weight per Inch
0.36 lb
Seal Material
Buna-N
Bore Code
A10
Rod End Style
Male, Small
Port Type
NPTF
Magnetic Piston
No
Base Wt.
1.73 lb
Rod Diameter
5/8 in
Series
Econo-Ram II™
Actuator Material
Aluminum
Rod Material
Aluminum
Cylinder Material
Aluminum
Cushions
Noncushioned
Port Size
3/8
Seal Type Code
1
Cylinder Bore Size
1.5 in
Bumpers
w/o Bumpers
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Mounting Style Code
13
End Type
Single Rod
Rod End Style Code
2
Rod End Thread
7/16-20
Weight
10.37 LB
We're here for you
with Service Centers across the country - We have your back