Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cushions
Noncushioned
Weight per Inch
0.36 lb
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Lube Specification
Non Lube Design
Cylinder Material
Aluminum
Magnetic Piston
No
Mounting Style
MS4
Seal Type Code
1
Port Location
12 O'clock on Each End (Standard)
Actuator Material
Aluminum
Mounting Style Description
Side Tapped
Rod End Style Code
0
Bore Code
A10
Cylinder Bore Size
1.5 in
Rod End Style
Special - Specify
End Type
Single Rod
Rod End Thread
N/A
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Rod Diameter
5/8 in
Rod Material
Aluminum
Mounting Style Code
13
Port Size
3/8
Bumpers
w/o Bumpers
Base Wt.
1.73 lb
Seal Material
Buna-N
Weight
2.27 LB
We're here for you
with Service Centers across the country - We have your back