Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Type
NPTF
Cylinder Style
Tie Rod, NFPA
Seal Material
Buna-N
Base Wt.
1.73 lb
Rod End Style Code
2
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Rod Diameter
5/8 in
Magnetic Piston
No
Actuator Material
Aluminum
Port Size
3/8
Cushions
Cushioned, Both Ends
Cylinder Material
Aluminum
Cylinder Bore Size
1.5 in
Bore Code
A10
Weight per Inch
0.15 lb
Mounting Style Description
Side Lug
Rod End Style
Male, Small
Mounting Style
MS2
Mounting Style Code
08
Rod Material
Aluminum
Seal Type Code
1
End Type
Single Rod
Rod End Thread
7/16-20
Series
Econo-Ram II™
Weight
2.93 LB
We're here for you
with Service Centers across the country - We have your back