Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
End Type
Single Rod
Cushions
Cushioned, Both Ends
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
1.5 in
Seal Material
Buna-N
Cylinder Material
Aluminum
Mounting Style Description
Side Lug
Port Size
3/8
Actuator Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Base Wt.
1.73 lb
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Weight per Inch
0.15 lb
Rod End Style
Male, Small
Bore Code
A10
Port Type
NPTF
Seal Type Code
1
Rod Material
Aluminum
Lube Specification
Non Lube Design
Mounting Style Code
08
Rod End Thread
7/16-20
Mounting Style
MS2
Magnetic Piston
No
Bumpers
w/o Bumpers
Rod Diameter
5/8 in
Rod End Style Code
2
Weight
8.03 LB
We're here for you
with Service Centers across the country - We have your back