Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Port Location
12 O'clock on Each End (Standard)
Seal Material
Buna-N
Mounting Style Description
Side Lug
Series
Econo-Ram II™
Mounting Style Code
08
Rod End Thread
7/16-20
Magnetic Piston
No
Mounting Style
MS2
Rod Diameter
5/8 in
Cylinder Style
Tie Rod, NFPA
Bumpers
w/o Bumpers
Rod End Style
Male, Small
Seal Type Code
1
Port Type
NPTF
Rod End Style Code
2
Cylinder Material
Aluminum
Bore Code
A10
Cushions
Cushioned, Both Ends
Port Size
3/8
End Type
Single Rod
Cylinder Bore Size
1.5 in
Weight per Inch
0.15 lb
Base Wt.
1.73 lb
Lube Specification
Non Lube Design
Actuator Material
Aluminum
Weight
2.33 LB
We're here for you
with Service Centers across the country - We have your back