Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Lube Specification
Non Lube Design
Rod End Thread
7/16-20
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Small
Port Size
3/8
Bumpers
w/o Bumpers
Port Type
NPTF
Magnetic Piston
No
Cylinder Material
Aluminum
Seal Type Code
1
Base Wt.
1.73 lb
Mounting Style
MS2
Rod Material
Aluminum
Seal Material
Buna-N
Weight per Inch
0.15 lb
Actuator Material
Aluminum
Cylinder Bore Size
1.5 in
Port Location
12 O'clock on Each End (Standard)
Bore Code
A10
Mounting Style Description
Side Lug
Cushions
Cushioned, Both Ends
Rod Diameter
5/8 in
Mounting Style Code
08
End Type
Single Rod
Rod End Style Code
2
Weight
4.28 LB
We're here for you
with Service Centers across the country - We have your back