Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Actuator Material
Aluminum
Cushions
Cushioned, Both Ends
Port Size
3/8
Rod End Style Code
2
Bore Code
A10
Cylinder Bore Size
1.5 in
Rod Diameter
5/8 in
End Type
Single Rod
Bumpers
w/o Bumpers
Seal Material
Buna-N
Mounting Style
MS2
Port Type
NPTF
Seal Type Code
1
Mounting Style Code
08
Weight per Inch
0.15 lb
Rod End Thread
7/16-20
Rod Material
Aluminum
Magnetic Piston
No
Base Wt.
1.73 lb
Series
Econo-Ram II™
Lube Specification
Non Lube Design
Rod End Style
Male, Small
Seal Design
Buna-N Rubber
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Mounting Style Description
Side Lug
Weight
3.53 LB
We're here for you
with Service Centers across the country - We have your back