Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Actuator Material
Aluminum
Bumpers
w/o Bumpers
Seal Type Code
1
Cylinder Material
Aluminum
Magnetic Piston
No
Base Wt.
1.73 lb
Port Type
NPTF
Port Size
3/8
Rod Diameter
5/8 in
Mounting Style Description
Side Lug
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
7/16-20
Seal Design
Buna-N Rubber
Cushions
Noncushioned
Series
Econo-Ram II™
Cylinder Bore Size
1.5 in
End Type
Single Rod
Rod Material
Aluminum
Rod End Style Code
3
Cylinder Style
Tie Rod, NFPA
Weight per Inch
0.15 lb
Mounting Style
MS2
Bore Code
A10
Seal Material
Buna-N
Lube Specification
Non Lube Design
Rod End Style
Female, Short
Mounting Style Code
05
Weight
2.33 LB
We're here for you
with Service Centers across the country - We have your back