Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Weight per Inch
0.15 lb
Series
Econo-Ram II™
Mounting Style Description
Side Lug
Bore Code
A10
Rod Diameter
5/8 in
Port Size
3/8
Rod Material
Aluminum
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Seal Material
Buna-N
Seal Type Code
1
Cylinder Bore Size
1.5 in
Mounting Style Code
05
Port Location
12 O'clock on Each End (Standard)
Base Wt.
1.73 lb
Magnetic Piston
No
Actuator Material
Aluminum
Rod End Style
Male, Small
Cylinder Material
Aluminum
Cushions
Noncushioned
Lube Specification
Non Lube Design
Mounting Style
MS2
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Rod End Thread
7/16-20
Port Type
NPTF
Rod End Style Code
2
Weight
4.13 LB
We're here for you
with Service Centers across the country - We have your back