Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Rod Diameter
5/8 in
Base Wt.
1.73 lb
Actuator Material
Aluminum
Cushions
Cushioned, Both Ends
Mounting Style Code
04
Seal Material
Buna-N
Cylinder Bore Size
1.5 in
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
Magnetic Piston
No
Weight per Inch
0.36 lb
Rod Material
Aluminum
End Type
Single Rod
Bore Code
A10
Rod End Style Code
4
Seal Type Code
1
Mounting Style
MS1
Rod End Style
Male, Intermediate
Port Type
NPTF
Series
Econo-Ram II™
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
1/2-20
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Port Size
3/8
Mounting Style Description
Side End Angle
Weight
4.25 LB
We're here for you
with Service Centers across the country - We have your back