Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
End Type
Single Rod
Weight per Inch
0.36 lb
Mounting Style Code
04
Bumpers
w/o Bumpers
Cushions
Cushioned, Both Ends
Rod Material
Aluminum
Lube Specification
Non Lube Design
Port Type
NPTF
Actuator Material
Aluminum
Port Size
3/8
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Intermediate
Series
Econo-Ram II™
Seal Type Code
1
Rod End Thread
1/2-20
Magnetic Piston
No
Seal Material
Buna-N
Cylinder Material
Aluminum
Cylinder Bore Size
1.5 in
Seal Design
Buna-N Rubber
Rod End Style Code
4
Rod Diameter
5/8 in
Mounting Style
MS1
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Side End Angle
Base Wt.
1.73 lb
Bore Code
A10
Weight
10.01 LB
We're here for you
with Service Centers across the country - We have your back