Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Mounting Style
MS1
Rod Material
Aluminum
Weight per Inch
0.36 lb
Cylinder Style
Tie Rod, NFPA
Rod Diameter
5/8 in
Rod End Thread
1/2-20
Base Wt.
1.73 lb
Seal Type Code
1
Bore Code
A10
Port Size
3/8
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Intermediate
Magnetic Piston
No
Series
Econo-Ram II™
Seal Material
Buna-N
Bumpers
w/o Bumpers
Cylinder Material
Aluminum
End Type
Single Rod
Cushions
Cushioned, Both Ends
Lube Specification
Non Lube Design
Actuator Material
Aluminum
Cylinder Bore Size
1.5 in
Mounting Style Code
04
Seal Design
Buna-N Rubber
Port Type
NPTF
Rod End Style Code
4
Mounting Style Description
Side End Angle
Weight
5.33 LB
We're here for you
with Service Centers across the country - We have your back