Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Hard chrome-plated piston rod
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Piston features nylon wear band for longer life
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Cylinder Bore Size
1.5 in
Seal Type Code
1
Cylinder Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
Mounting Style
MS1
End Type
Single Rod
Base Wt.
1.73 lb
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Seal Material
Buna-N
Cushions
Cushioned, Both Ends
Port Type
NPTF
Mounting Style Code
04
Mounting Style Description
Side End Angle
Rod End Style Code
2
Actuator Material
Aluminum
Bumpers
w/o Bumpers
Rod Material
Aluminum
Rod End Thread
7/16-20
Rod End Style
Male, Small
Port Size
3/8
Weight per Inch
0.36 lb
Rod Diameter
5/8 in
Bore Code
A10
Weight
12.17 LB
We're here for you
with Service Centers across the country - We have your back