Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Rod End Style
Male, Intermediate
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Seal Type Code
1
Rod End Thread
1/2-20
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Rod End Style Code
4
Bumpers
w/o Bumpers
Lube Specification
Non Lube Design
Mounting Style
MS1
Cylinder Bore Size
1.5 in
Weight per Inch
0.36 lb
Rod Diameter
5/8 in
Port Size
3/8
Actuator Material
Aluminum
Mounting Style Description
Side End Angle
Port Type
NPTF
Bore Code
A10
Cylinder Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Series
Econo-Ram II™
Cushions
Noncushioned
Rod Material
Aluminum
Magnetic Piston
No
Base Wt.
1.73 lb
Mounting Style Code
01
Weight
3.17 LB
We're here for you
with Service Centers across the country - We have your back