Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Actuator Material
Aluminum
Cushions
Noncushioned
Seal Material
Buna-N
End Type
Single Rod
Rod End Style
Male, Intermediate
Base Wt.
1.73 lb
Mounting Style
MS1
Bumpers
w/o Bumpers
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Magnetic Piston
No
Seal Type Code
1
Port Size
3/8
Rod End Style Code
4
Rod Diameter
5/8 in
Port Type
NPTF
Weight per Inch
0.36 lb
Series
Econo-Ram II™
Bore Code
A10
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Rod End Thread
1/2-20
Lube Specification
Non Lube Design
Cylinder Material
Aluminum
Cylinder Bore Size
1.5 in
Mounting Style Description
Side End Angle
Mounting Style Code
01
Weight
2.81 LB
We're here for you
with Service Centers across the country - We have your back