Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Anodized heads and caps for maximum corrosion resistance
Cylinder Style
Tie Rod, NFPA
Rod Diameter
5/8 in
Magnetic Piston
No
Rod End Thread
1/2-20
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Mounting Style Code
01
Actuator Material
Aluminum
Seal Material
Buna-N
Cylinder Bore Size
1.5 in
Rod End Style
Male, Intermediate
Bumpers
w/o Bumpers
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Rod End Style Code
4
Weight per Inch
0.36 lb
Port Size
3/8
Bore Code
A10
Seal Type Code
1
Series
Econo-Ram II™
Mounting Style Description
Side End Angle
Cylinder Material
Aluminum
Rod Material
Aluminum
Port Type
NPTF
Cushions
Noncushioned
Base Wt.
1.73 lb
Mounting Style
MS1
Weight
2.09 LB
We're here for you
with Service Centers across the country - We have your back