Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lube Specification
Non Lube Design
Seal Type Code
1
Rod Diameter
5/8 in
Seal Design
Buna-N Rubber
Base Wt.
1.73 lb
Rod End Thread
7/16-20
Mounting Style
MX5
Bumpers
w/o Bumpers
Cylinder Material
Aluminum
Rod End Style
Male, Small
Rod Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Magnetic Piston
No
Port Type
NPTF
Port Size
3/8
End Type
Single Rod
Seal Material
Buna-N
Cushions
Cushioned, Both Ends
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
1.5 in
Weight per Inch
0.2 lb
Actuator Material
Aluminum
Mounting Style Code
00
Bore Code
A10
Series
Econo-Ram II™
Rod End Style Code
2
Mounting Style Description
Sleeve Nut Mount
Weight
2.23 LB
We're here for you
with Service Centers across the country - We have your back