The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Bumpers
w/o Bumpers
Rod End Style
Male, Small
End Type
Single Rod
Rod End Thread
3/4-16
Series
Econo-Ram II™ Clean Plus
Rod Material
Coated Aluminum
Cushions
Cushioned, Both Ends
Port Size
1/2
Seal Design
Buna-N Rubber
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Cap Detachable Clevis
Magnetic Piston
No
Port Type
NPT
Mounting Style
MP2
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
4 in
Origin
Coated Aluminum NFPA
Lube Specification
Non Lube Design
Seal Material
Buna-N
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Rod Diameter
1 in
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back