The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Port Size
1/2
Origin
Coated Aluminum NFPA
Rod Material
Coated Aluminum
Port Type
NPT
Port Location
12 O'clock on Each End (Standard)
Mounting Style Description
Cap Rectangular Flange
End Type
Single Rod
Rod Diameter
1 in
Series
Econo-Ram II™ Clean Plus
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Magnetic Piston
No
Cylinder Bore Size
4 in
Rod End Thread
3/4-16
Seal Material
Buna-N
Seal Design
Buna-N Rubber
Mounting Style
MF2
Cushions
Cushioned, Both Ends
Rod End Style
Male, Small
Lube Specification
Non Lube Design
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back