The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Rod Diameter
1 in
Seal Material
Buna-N
Port Type
NPT
Seal Design
Buna-N Rubber
Origin
Coated Aluminum NFPA
Lube Specification
Non Lube Design
Port Size
1/2
Mounting Style Description
Side Lug
Cushions
Cushioned, Both Ends
Series
Econo-Ram II™ Clean Plus
Mounting Style
MS2
Bumpers
w/o Bumpers
Rod End Thread
3/4-16
Cylinder Style
Tie Rod, NFPA
Magnetic Piston
No
Cylinder Bore Size
4 in
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
End Type
Single Rod
Rod Material
Coated Aluminum
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back