The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Series
Econo-Ram II™ Clean Plus
Lube Specification
Non Lube Design
Mounting Style
MS2
Seal Material
Buna-N
Origin
Coated Aluminum NFPA
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
3/4-16
Cushions
Cushioned, Both Ends
Magnetic Piston
No
Cylinder Style
Tie Rod, NFPA
Port Size
1/2
End Type
Single Rod
Cylinder Bore Size
4 in
Rod Material
Coated Aluminum
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Rod Diameter
1 in
Port Type
NPT
Bumpers
w/o Bumpers
Mounting Style Description
Side Lug
Rod End Style
Male, Small
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back