The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Mounting Style Description
Side End Angle
Series
Econo-Ram II™ Clean Plus
Rod Material
Coated Aluminum
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Rod Diameter
1 in
Lube Specification
Non Lube Design
End Type
Single Rod
Magnetic Piston
No
Mounting Style
MS1
Cushions
Cushioned, Both Ends
Port Type
NPT
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Port Size
1/2
Rod End Thread
3/4-16
Seal Design
Buna-N Rubber
Cylinder Bore Size
4 in
Seal Material
Buna-N
Origin
Coated Aluminum NFPA
Cylinder Style
Tie Rod, NFPA
Bumpers
w/o Bumpers
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back