The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Port Type
NPT
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
3.25 in
Rod Material
Coated Aluminum
Rod End Style
Male, Small
Mounting Style
MP2
Mounting Style Description
Cap Detachable Clevis
Cushions
Cushioned, Both Ends
Magnetic Piston
No
Rod Diameter
1 in
Port Size
1/2
Series
Econo-Ram II™ Clean Plus
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Rod End Thread
3/4-16
Origin
Coated Aluminum NFPA
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back