The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Port Size
1/2
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Bumpers
w/o Bumpers
Rod Material
Coated Aluminum
End Type
Single Rod
Magnetic Piston
No
Cylinder Style
Tie Rod, NFPA
Rod Diameter
1 in
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MP2
Origin
Coated Aluminum NFPA
Series
Econo-Ram II™ Clean Plus
Rod End Thread
3/4-16
Seal Material
Buna-N
Cylinder Bore Size
3.25 in
Mounting Style Description
Cap Detachable Clevis
Rod End Style
Male, Small
Cushions
Cushioned, Both Ends
Port Type
NPT
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back