The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Cylinder Bore Size
3.25 in
Mounting Style
MP2
Rod End Thread
3/4-16
Port Type
NPT
Mounting Style Description
Cap Detachable Clevis
Port Location
12 O'clock on Each End (Standard)
Series
Econo-Ram II™ Clean Plus
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
End Type
Single Rod
Rod Material
Coated Aluminum
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Port Size
1/2
Rod End Style
Male, Small
Seal Design
Buna-N Rubber
Origin
Coated Aluminum NFPA
Rod Diameter
1 in
Cushions
Cushioned, Both Ends
Seal Material
Buna-N
Magnetic Piston
No
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back