The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Origin
Coated Aluminum NFPA
Cushions
Cushioned, Both Ends
Port Location
12 O'clock on Each End (Standard)
Seal Material
Buna-N
Series
Econo-Ram II™ Clean Plus
Bumpers
w/o Bumpers
End Type
Single Rod
Cylinder Bore Size
3.25 in
Mounting Style Description
Cap Fixed Clevis
Port Size
1/2
Lube Specification
Non Lube Design
Rod Diameter
1 in
Rod End Thread
3/4-16
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Rod Material
Coated Aluminum
Magnetic Piston
No
Rod End Style
Male, Small
Mounting Style
MP1
Port Type
NPT
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back